Beli skf grease di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SKF General Purpose Industrial and Automotive Bearing Grease
    Mulai

    Rp76.900

    SKF General Purpose Industrial and Automotive Bearing Grease
    Deskripsi:
    SKF LGMT 2 is mineral oil based, lithium soap thickened grease with excellent thermal stability within its operating temperature range. This premium quality, general purpose grease is suitable for a wide range of industrial and automotive applications. - Excellent oxidation stability - Good mechanical stability - Excellent water resistance and rust inhibiting properties Typical applications - Agricultural equipment - Automotive wheel bearings - Conveyors - Small electric motors - Industrial fans
    atribut:
    • Base Oil Type: Mineral
    • Shelf Life (year): 5
    • Thickener: Lithium
    • Dropping Point (ISO 2176) (min) (°C): 180
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • Operating Temperature Range (°C): -30-120
    • Speed (max.) n x dm (x 1000): 300
  2. SKF Gemuk Bearing High Load, High Temperature, High Viscosity
    Mulai

    Rp309.900

    SKF Gemuk Bearing High Load, High Temperature, High Viscosity
    Deskripsi:
    SKF LGHB 2 is a high viscosity, mineral oil based grease, using the latest complex calcium-sulphonate soap technology. Formulated to withstand high temperatures and extreme loads, it is suitable for a wide range of applications, especially in the cement, mining and metals segments. This grease contains no additives and the extreme pressure properties arise from the soap structure.- Excellent load capacity, anti-oxidation and corrosion protection even with large water ingress- Withstands peak temperatures of 200 °C (390 °F)Typical applications:- Steel on steel plain bearings- Pulp and paper making machines- Asphalt vibrating screens- Continuous casting machines- Sealed spherical roller bearings operating up to 150 °C (300 °F)- Work roll bearings in steel industry- Mast rollers of fork lift trucks
    atribut:
    • NLGI Consistency Class: 2
    • Operating Temperature Range (°C): -20-150
    • Available for Single Point Lubrication: yes
    • Base Oil Type: Mineral
    • Base Oil Viscosity (DIN 51562) (mm²/s): '27.5 at 100°C
    • Colour: Brown
    • DIN 51825 Code: KP2N-20
    • Dropping Point (ISO 2176) (min) (°C): 220
    • EP Performance - 4 Ball - Wear Scar (max.) DIN 51350/5, 1400N (mm): 2
    • EP Performance - 4 ball - Weld Load (min.) DIN 51350/4 (N): 4000
    • Low Temperature Torque, Start/Running (mNm): 350/100 at -20°C
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • Oil Separation per DIN 51817 (%): '1-3 at 60°C at 40°C
    • Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: -20 to +50
    • Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 265-295
    • Recommended Applications: Plain bearings, Conveyors, Applications with high loads and low speed
    • Shelf Life (year): 5
    • Speed (max.) n x dm (x 1000): 300
    • Thickener: Calcium sulphonate complex
  3. SKF Extremely High Viscosity Bearing Grease with Solid Lubricants
    Mulai

    Rp80.900

    SKF Extremely High Viscosity Bearing Grease with Solid Lubricants
    Deskripsi:
    Extremely high viscosity grease with solid lubricants SKF LGEV 2 is a mineral oil based grease, using a lithium-calcium soap. It has a high content of molybdenum disulphide and graphite, in conjunction with an extremely high viscosity oil. This provides outstanding protection under the harshest conditions involving high loads, slow rotations and severe vibrations. Features & benefits - Extremely suitable for lubricating large sized spherical roller bearings subject to high loads and slow rotations, a situation where microslip is likely to occur - Extremely mechanically stable providing good water resistance and corrosion protection Typical applications - Trunnion bearings on rotating drums - Support and thrust rollers on rotary kilns and dryers - Bucket wheel excavators - Slewing ring bearings - High pressure roller mills - Crushers
    atribut:
    • DIN 51825 Code: KPF2K-10
    • NLGI Consistency Class: 2
    • Thickener: Lithium/Calcium
    • Available for Single Point Lubrication: No
    • Base Oil Type: Mineral
    • Base Oil Viscosity (DIN 51562) (mm²/s): '1020 at 40°C
    • Colour: Black
    • Dropping Point (ISO 2176) (min) (°C): 180
    • EP Performance - 4 Ball - Wear Scar (max.) DIN 51350/5, 1400N (mm): 1.2
    • EP Performance - 4 ball - Weld Load (min.) DIN 51350/4 (N): 3000
    • Low Temperature Torque, Start/Running (mNm): 150/100 at -10°C
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • Oil Separation per DIN 51817 (%): '1-5 at 40°C
    • Operating Temperature Range (°C): -10-120
    • Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: +50
    • Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 265-295
    • Shelf Life (year): 5
    • Speed (max.) n x dm (x 1000): 300
  4. SKF Grease Pump
    Mulai

    Rp1.499.900

    SKF Grease Pump
    Deskripsi:
    SKF manual and air-operated grease pumps are designed to supply large amounts of grease.This is useful when large housings have to be filled or when numerous points have to be lubricated.They are also suitable fortopping up centralised lubrication systems reservoirs
  5. SKF Gemuk Bearing High Performance, High Temperature
    Rating:
    100% of 100
    (2)
    Mulai

    Rp359.900

    SKF Gemuk Bearing High Performance, High Temperature
    atribut:
    • Base Oil Type: Mineral
    • Thickener: Polyurea
    • Available for Single Point Lubrication: No
    • Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: 365 max.
    • Shelf Life (year): 5
    • Base Oil Viscosity (DIN 51562) (mm²/s): '10.5 at 100°C
    • Colour: Blue
    • DIN 51825 Code: K2N-40
    • Dropping Point (ISO 2176) (min) (°C): 240
    • Low Temperature Torque, Start/Running (mNm): 1000/300 at -40°C
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • NLGI Consistency Class: 2 to 3
    • Oil Separation per DIN 51817 (%): '3 max. at 40°C
    • Operating Temperature Range (°C): -40-150
    • Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 245-275
    • Speed (max.) n x dm (x 1000): 300
  6. Mirage Kertas HVS A4 70gsm (Kertas Fotocopy)
    Rating:
    99% of 100
    (48)
    Mulai

    Rp37.900

    Mirage Kertas HVS A4 70gsm (Kertas Fotocopy)
    atribut:
    • Color: White
    • Number of Sheets: 500
    • Paper Weight (gsm): 70
    • Size: A4
    • Size (mm): 210x297
  7. SKF Gemuk Bearing High Load, Extreme Pressure
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    SKF Gemuk Bearing High Load, Extreme Pressure
    atribut:
    • NLGI Consistency Class: 2
    • Operating Temperature Range (°C): -20-110
    • Base Oil Type: Mineral
    • Available for Single Point Lubrication: yes
    • Base Oil Viscosity (DIN 51562) (mm²/s): '16 at 100°C
    • Colour: Light brown
    • DIN 51825 Code: KP2G-20
    • Dropping Point (ISO 2176) (min) (°C): 180
    • EP Performance - 4 Ball - Wear Scar (max.) DIN 51350/5, 1400N (mm): 1.4
    • EP Performance - 4 ball - Weld Load (min.) DIN 51350/4 (N): 2800
    • Low Temperature Torque, Start/Running (mNm): 200/50 at -20°C
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • Oil Separation per DIN 51817 (%): '2-5 at 40°C
    • Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: +50
    • Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 265-295
    • Shelf Life (year): 5
    • Speed (max.) n x dm (x 1000): 300
    • Thickener: Lithium
  8. SKF High Load, Extreme Pressure, Wide Temperature Range Bearing Grease
    Mulai

    Rp239.900

    SKF High Load, Extreme Pressure, Wide Temperature Range Bearing Grease
    Deskripsi:
    SKF LGWA 2 is a premium quality mineral oil based, lithium complex grease with extreme pressure (EP) performance. LGWA 2 is recommended for general industrial and automotive applications, when loads or temperatures exceed the range of general purpose greases. - Excellent lubrication at peak temperatures up to 220 °C (430 °F) for short periods - Protection of wheel bearings operating under severe conditions - Effective lubrication in wet conditions - Good water and corrosion resistance - Excellent lubrication under high loads and low speeds Typical applications - Wheel bearings in cars, trailers and trucks - Washing machines - Fan and electric motors
    atribut:
    • Available for Single Point Lubrication: yes
    • Base Oil Type: Mineral
    • Base Oil Viscosity (DIN 51562) (mm²/s): '15 at 100°C
    • Colour: Amber
    • DIN 51825 Code: KP2N-30
    • Dropping Point (ISO 2176) (min) (°C): 250
    • EP Performance - 4 Ball - Wear Scar (max.) DIN 51350/5, 1400N (mm): 1.8
    • EP Performance - 4 ball - Weld Load (min.) DIN 51350/4 (N): 2600
    • Low Temperature Torque, Start/Running (mNm): 150/100 at -20°C
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • NLGI Consistency Class: 2
    • Oil Separation per DIN 51817 (%): '1-5 at 40°C
    • Operating Temperature Range (°C): -30-140
    • Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: +50
    • Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 265-295
    • Recommended Applications: Fans and electric motors; Conveyor head and tail pulley bearings
    • Shelf Life (year): 5
    • Speed (max.) n x dm (x 1000): 300
    • Thickener: Lithium complex
  9. AS ONE Fluorine Resin Bag untuk Sampling Gas
    Mulai

    Rp579.900

    AS ONE Fluorine Resin Bag untuk Sampling Gas
    atribut:
    • Material: Film/FEP (fluorine resin), Nozzle/PTFE (poly tetrafluoroethylene)
  10. TWECO Nozzles for Tweco MIG Gun
    Mulai

    Rp359.900

    TWECO Nozzles for Tweco MIG Gun
    Deskripsi:
    These 21 series nozzles attach to compatible Tweco MIG guns to focus shielding gas on the weld pool during gas-shielded MIG welding tasks.
    atribut:
    • Compatible with Brand: Tweco
    • Material: Copper
    • Process: MIG Welding (GMAW)
  11. SKF Refill Set Grease
    Mulai

    Rp639.900

    SKF Refill Set Grease
    Deskripsi:
    This set is filled with SKF grease for wide temperature ranges and extreme pressures, recommended for electric motors, conveyors, fans and pumps. To use an oil refill set you need a support plate with integrated return valve which has to be ordered separately.
  12. SKF Biodegradable Bearing Grease
    Mulai

    Rp369.900

    SKF Biodegradable Bearing Grease
    Deskripsi:
    SKF LGGB 2 is a biodegradable, low toxicity, synthetic ester oil based grease, using a lithium-calcium thickener. Its special formulation makes it most suitable for applications where environmental contamination is a concern. - Good performance in applications with steel-on-steel spherical plain bearings, ball bearings and roller bearings - Good low temperature start-up performance - Good corrosion inhibiting properties - Suitable for medium to high loads Typical applications - Agricultural and forestry equipment - Construction and earthmoving equipment - Mining and conveying equipment - Water treatment and irrigation - Locks, dams, bridges - Linkages, rod ends
    atribut:
    • Colour: Off white
    • NLGI Consistency Class: 2
    • Thickener: Lithium/calcium
    • Base Oil Type: Synthetic ester
    • Available for Single Point Lubrication: yes
    • Base Oil Viscosity (DIN 51562) (mm²/s): '13 at 100°C
    • DIN 51825 Code: KPE2K-40
    • Dropping Point (ISO 2176) (min) (°C): 170
    • EP Performance - 4 Ball - Wear Scar (max.) DIN 51350/5, 1400N (mm): 1.8
    • EP Performance - 4 ball - Weld Load (min.) DIN 51350/4 (N): 2600
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '0 at 90°C
    • Oil Separation per DIN 51817 (%): '0.8-3 at 40°C
    • Operating Temperature Range (°C): -40-90
    • Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: +50
    • Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 265-295
    • Recommended Applications: Applications where grease can leak into the environment, Mining and conveying equipment, Water treatment and irrigation, Locks, dams, bridges
    • Shelf Life (year): 2
    • Speed (max.) n x dm (x 1000): 300
  13. MAKINO Bsk EndMill /Drill Case
    Rating:
    100% of 100
    (1)
    Mulai

    Rp26.900

    MAKINO Bsk EndMill /Drill Case
    atribut:
    • Storage Amount (piece): 1
  14. SKF Grease Gun
    Rating:
    100% of 100
    (1)
    Mulai

    Rp979.900

    SKF Grease Gun
    Deskripsi:
    The SKF Grease Gun LAGH 400 is ideal for usage in agricultural, industrial and construction industries and for private use. The grease gun is equipped with a filler nipple and air-release valve for easy re-filling by filler or grease pumps. It can also suitable for usage with grease cartridges. The ergonomic design for one handed operation, the flexible high pressure hose and the possibility to mount the hose in both horizontal and vertical position makes this grease gun very versatile and easy to use.
    atribut:
    • Length (mm): 370
    • Operation: One handed
    • Maximum Pressure (bar): 300
    • Maximum Pressure (MPa): 30
    • Hose: Yes, 300mm
    • Can Be Filled with Grease Filler Pump: Yes, with SKF LAGF 18 or LAGF 50
    • Extension Pipe: Optional
    • Filling Connection: DIN 1283
    • Grease Supply: Loose or Cartridge
    • NLGI Class of Lubricant (max): 2
    • Pipe/Hose Thread Connection: M10x1
    • Recommended Applications: For manual filling of greasing points in industrial, construction and agricultural applications
    • Reservoir Volume (ml): 500
    • Suitable for Grease Nipples: Standard nipples as per DIN 71412
    • Use of Standard Grease Cartridges: Yes, type DIN 1284
    • Volume per Stroke (mL): 0.46
  15. SKF Electro-Mechanical Lubricant Dispensers
    Mulai

    Rp409.900

    SKF Electro-Mechanical Lubricant Dispensers
    Deskripsi:
    SKF LGWA 2 is a premium quality mineral oil based, lithium complex grease with extreme pressure (EP) performance. LGWA 2 is recommended for general industrial and automotive applications, when loads or temperatures exceed the range of general purpose greases.
  16. Yamoto Metal Toolbox + Tote Tray
    Mulai

    Rp909.900

    Yamoto Metal Toolbox + Tote Tray
    atribut:
    • Color: Yellow
  17. SKF Gemuk Pelumas Rantai dan Roda Gigi
    Mulai

    Rp86.900

    SKF Gemuk Pelumas Rantai dan Roda Gigi
    atribut:
    • NLGI Consistency Class: 1
    • Thickener: Polyethylene
    • Base Oil Type: MIneral
  18. Lincoln Hand & Foot-Operated Grease Dispensing Pump
    Mulai

    Rp2.699.900

    Lincoln Hand & Foot-Operated Grease Dispensing Pump
    Deskripsi:
    These grease dispensing guns mount directly on drums or large containers and are operated by hand.
    atribut:
    • Action Type: Lever
    • Bung Adapter Incl.: No
    • For Media Type: Grease
    • Metered: No
    • Nozzle Operation: Manual
    • Overall Length (m): Yes
  19. Jackgen Battery Filler
    Mulai

    Rp90.900

    Jackgen Battery Filler
    atribut:
    • Capacity (L): 2
    • Nozzle Length (inch): 2.5
    • Nozzle Material: PP
    • Nozzle Tip Outside Diameter (inch): 0.5
    • Nozzle type: Manual
Daftar Harga skf grease Terbaru January 2026
SKF General Purpose Industrial and Automotive Bearing GreaseRp76.900
SKF Gemuk Bearing High Load, High Temperature, High ViscosityRp309.900
SKF Extremely High Viscosity Bearing Grease with Solid LubricantsRp80.900
SKF Grease PumpRp1.499.900
SKF Gemuk Bearing High Performance, High TemperatureRp359.900
Mirage Kertas HVS A4 70gsm (Kertas Fotocopy)Rp37.900
SKF Gemuk Bearing High Load, Extreme PressureRp209.900
SKF High Load, Extreme Pressure, Wide Temperature Range Bearing GreaseRp239.900
AS ONE Fluorine Resin Bag untuk Sampling GasRp579.900
TWECO Nozzles for Tweco MIG GunRp359.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

Halaman Terkait